Specifications
Dimensions
- Inlet size1/4 NPT
- Orbit Diameter5/32 in
- Pad Size3-1/2 in x 6-3/4 in
Details
- Air Consumption4.00 cfm
- Air Pressure6.21 bar
- Pad ShapeRectangular
- Random OrbitNo
- Sander StylePalm
- Speed8000 rpm
Overview
Mfr description
42183426 42183426 3-1/2X6-3/4" 1/4"NPT P