1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
42183459
"1/4" Bit Holder, 1,800 RPM, Pistol Grip Handle Air Screwdriver 2-1/2 to 5.8 Ft/Lb Torque, 1/4" Inlet, 4 CFM"
Mi Item #
11740859
MFR #
42183459
Price
$50.23
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Screwdrivers
Value Collection 42183459
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
42183459
"1/4" Bit Holder, 1,800 RPM, Pistol Grip Handle Air Screwdriver 2-1/2 to 5.8 Ft/Lb Torque, 1/4" Inlet, 4 CFM"
Mi Item #
11740859
MFR #
42183459
Mfr description
42183459 42183459 1/4" 90PSI 1800RPM PNE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$50
.23
/each
Add to Cart
Specifications
Dimensions
Inlet Size
1/4 NPT
Torque
30 in to 70 in
Details
Air Consumption
4.00 cfm
Handle Style
Pistol Grip
Speed
1,800 rpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items