Motion
42183467
1/2 x 24 Inch, 20,000 RPM Air Belt Sander 0.45 Hp, 4 CFM Air Consumption, Rear Exhaust
MI ITEM #11740860
MFR #42183467
Price$186.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 24 Inch, 20,000 RPM Air Belt Sander 0.45 Hp, 4 CFM Air Consumption, Rear Exhaust
MI ITEM #11740860
MFR #42183467

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$186.27/each

Specifications

Dimensions

  • Belt Length
    1/2 in
  • Belt Width
    24 in

Details

  • Air Consumption
    4.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.45 hp
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    20000 rpm

Overview

Mfr description
42183467 42183467 1/2X24" 20000RPM AIR M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought