Motion
42183483
3/8 x 13 Inch, 20,000 RPM Air Belt Sander 0.45 Hp, 4 CFM Air Consumption, Rear Exhaust
MI ITEM #11740862
MFR #42183483
Price$179.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 x 13 Inch, 20,000 RPM Air Belt Sander 0.45 Hp, 4 CFM Air Consumption, Rear Exhaust
MI ITEM #11740862
MFR #42183483

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$179.03/each

Specifications

Dimensions

  • Belt Length
    3/8 in
  • Belt Width
    13 in

Details

  • Air Consumption
    4.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.45 hp
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    20000 rpm

Overview

Mfr description
42183483 42183483 3/8X13" 20000RPM AIR M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought