Motion
42183491
3,200 BPM, 2-5/8 Inch Long Stroke, Air Hammer Kit; 4 CFM Air Consumption, 1/4 Inch Inlet
MI ITEM #11740863
MFR #42183491
Price$71.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 BPM, 2-5/8 Inch Long Stroke, Air Hammer Kit; 4 CFM Air Consumption, 1/4 Inch Inlet
MI ITEM #11740863
MFR #42183491

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$71.16/each

Specifications

Dimensions

  • Blows per Minute
    3200
  • Inlet size
    1/4 NPT
  • Stroke Length
    2-5/8 in

Details

  • Accessories Included
    5 Piece Chisel Set
  • Air Consumption
    4.00 cfm, 113.00 lpm, 1.49 lps
  • Hammer Type
    Air Hammer Kits
  • Power Type
    Pneumatic
  • PSC Code
    5130

Overview

Mfr description
42183491 42183491 6-3/4" 3200BPM PNEU HA
  • Air hammer kits feature variable percussion modes and use chisels or pointed accessories that have an SDS or spline shank
  • They are powered pneumatically and commonly used for breaking and chipping concrete, ceramic, stone and other materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought