Motion
42183509
Air Impact Wrenche & Ratchet - Inline Handle, 3/8 in Drive Size, 1/4 in Inlet, 14-75 ft-lbs Torque
Mi Item #11740864
MFR #42183509
Price$100.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - Inline Handle, 3/8 in Drive Size, 1/4 in Inlet, 14-75 ft-lbs Torque
Mi Item #11740864
MFR #42183509

Mfr description
42183509 42183509 3/8" 200PSI 150RPM PNE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.53/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Torque
    14-75 ft-lbs

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    90.00 psi
  • Handle Style
    Inline
  • Handle Type
    Inline
  • Product Types
    Ratchet Wrench
  • Speed
    200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)