Motion
42183517
Air Impact Wrenche & Ratchet - Butterfly Handle, 3/8 in Drive Size, 1/4 in Inlet, 7-68 ft-lbs Torque
Mi Item #11740865
MFR #42183517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - Butterfly Handle, 3/8 in Drive Size, 1/4 in Inlet, 7-68 ft-lbs Torque
Mi Item #11740865
MFR #42183517

Mfr description
42183517 42183517 3/8"90PSI 12000RPM PNE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Torque
    7-68 ft-lbs

Details

  • Air Consumption
    3.00 cfm
  • Air Pressure
    90.00 psi
  • Decibel Rating
    103 dB(A)
  • Handle Style
    Butterfly
  • Handle Type
    Butterfly
  • Impact Rate
    1000 ipm
  • Product Types
    Impact Wrench
  • Speed
    12,000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)