Motion
42183525
Air Impact Wrenche & Ratchet - Pistol Grip Handle, 1/2 in Drive Size, 1/4 in Inlet, 34-271 ft-lbs Torque
MI ITEM #11740866
MFR #42183525
List Price$92.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - Pistol Grip Handle, 1/2 in Drive Size, 1/4 in Inlet, 34-271 ft-lbs Torque
MI ITEM #11740866
MFR #42183525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.18/each for your price

Overview

Mfr description
42183525 42183525 1/2" 90PSI 7000RPM PNE

Specifications

  • Drive Size
    1/2 in
  • Inlet size
    1/4 in
  • Torque
    34-271 ft-lbs
  • Air Consumption
    4.00 cfm
  • Air Pressure
    90.00 psi
  • Decibel Rating
    101 dB(A)
  • Impact Rate
    600 ipm
  • Handle Type
    Pistol Grip
  • Minimum Hose Size
    3/8 in
  • Handle Style
    Pistol Grip
  • Product Types
    Impact Wrench
  • Speed
    7,000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought