1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
42183533
3/16" Capacity, Air Riveting Hammer 4 CFM, 9/16" Long Stroke, 1/4" Inlet
Mi Item #
11740867
MFR #
42183533
Price
$86.87
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Nail, Staple and Rivet Guns
Air Rivet Guns
Value Collection 42183533
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
42183533
3/16" Capacity, Air Riveting Hammer 4 CFM, 9/16" Long Stroke, 1/4" Inlet
Mi Item #
11740867
MFR #
42183533
Mfr description
42183533 42183533 1600LB PULL CAP 3/16"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$86
.87
/each
Add to Cart
Specifications
Dimensions
Inlet Size
1/4 NPT
Stroke Length
0.5600 in
Details
Air Consumption
4.00 cfm
Capacity
3/16 in
Pressure
90
Rivet Type
Riveting Hammer
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items