Motion
42183558
3,200 BPM, 19mm Bore Diam, Pneumatic Pistol Grip Needle Scaler 1/8" Needle Diam, 7.1" Needle Length, 1-7/8" Stroke Length, 4 CFM, 90 psi, 1/4 NPT Inlet
Mi Item #11740868
MFR #42183558
Price$93.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 BPM, 19mm Bore Diam, Pneumatic Pistol Grip Needle Scaler 1/8" Needle Diam, 7.1" Needle Length, 1-7/8" Stroke Length, 4 CFM, 90 psi, 1/4 NPT Inlet
Mi Item #11740868
MFR #42183558

Mfr description
42183558 42183558 3200BPM PISTOL PNEU NE
  • Pistol grip handles are positioned on the rear end of the tool. It is commonly used for vertical operations.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.80/each

Specifications

Dimensions

  • Bore Diameter
    0.7480 in, 19.00 mm
  • Inlet Size
    1/4 NPT, 1/4 in, 0.2500 in
  • Needle Diameter
    3.00 mm, 1/8 in, .1200 in
  • Needle Length
    7.1 in, 180.00 mm

Details

  • Air Consumption
    113.00 LPM, 1.89 LPS, 4.00 CFM
  • Air Pressure
    90.00 psi, 620.00 kPa, 6.21 bar
  • Handle Type
    Pistol Grip
  • PSC Code
    5130
  • Type of Power
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)