Motion
42183616
"4" Wheel Diam, 12,000 RPM, Pneumatic Angle & Disc Grinder 3/8-24 Spindle, 6 CFM, Front Exhaust"
Mi Item #11740871
MFR #42183616
Price$79.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"4" Wheel Diam, 12,000 RPM, Pneumatic Angle & Disc Grinder 3/8-24 Spindle, 6 CFM, Front Exhaust"
Mi Item #11740871
MFR #42183616

Mfr description
42183616 42183616 4" 12000 RPM PNEU ANGL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.70/each

Specifications

Dimensions

  • Spindle Size  
    3/8-24
  • Wheel Diameter
    4 in

Details

  • Air Consumption
    6.00 cfm
  • Air Pressure
    6.20 bar
  • Exhaust Type
    Front
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    12000 rpm
  • Trigger Lock
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)