Motion
42183624
1/4" Collet, Straight Handle, Air Straight Die Grinder 22,000 RPM, Rear Exhaust, 4 CFM, 0.45 hp, 90 psi, 1/4 NPT Inlet
MI ITEM #11740872
MFR #42183624
Price$45.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Collet, Straight Handle, Air Straight Die Grinder 22,000 RPM, Rear Exhaust, 4 CFM, 0.45 hp, 90 psi, 1/4 NPT Inlet
MI ITEM #11740872
MFR #42183624

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.66/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet size
    1/4 NPT

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    6.20 bar
  • Exhaust Type
    Rear
  • Horsepower
    0.45 hp
  • Speed
    22,000 rpm
  • Style
    Straight Die Grinder

Overview

Mfr description
42183624 42183624 1/4"90PSI W/SAFE LEVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought