Motion
42183640
1/4" Collet, Angle Handle, Air Angle Die Grinder 22,000 RPM, Front Exhaust, 4 CFM, 0.3 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11740874
MFR #42183640
Price$94.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Collet, Angle Handle, Air Angle Die Grinder 22,000 RPM, Front Exhaust, 4 CFM, 0.3 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11740874
MFR #42183640

Mfr description
42183640 42183640 1/4" RIGHT ANGLE 90PSI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.64/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet Size
    1/4 NPT

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    6.20 bar
  • Exhaust Type
    Front
  • Horsepower
    0.30 hp
  • Speed
    22,000 rpm
  • Style
    Angle Die Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)