Motion
42183673
1/4" Collet, Straight Handle, Air Straight Die Grinder 25,000 RPM, Front Exhaust, 4 CFM, 0.3 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11740876
MFR #42183673
Price$34.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Collet, Straight Handle, Air Straight Die Grinder 25,000 RPM, Front Exhaust, 4 CFM, 0.3 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11740876
MFR #42183673

Mfr description
42183673 42183673 1/4" 90PSI FRONT PNEU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.13/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet Size
    1/4 NPT

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    6.20 bar
  • Exhaust Type
    Front
  • Horsepower
    0.30 hp
  • Speed
    25,000 rpm
  • Style
    Straight Die Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)