Motion
42222802
16" Long, Bastard Cut, Half Round American-Pattern File; Double Cut, 0.47" Overall Thickness, Tang
MI ITEM #11740880
MFR #42222802
List Price$37.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16" Long, Bastard Cut, Half Round American-Pattern File; Double Cut, 0.47" Overall Thickness, Tang
MI ITEM #11740880
MFR #42222802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.38/each for your price

Overview

Mfr description
42222802 42222802 16" BASTARD HALF-ROUND
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Half round files are used for rounding out holes and filing concave, convex and flat surfaces. These files are rounded on one side and flat on the other.

Specifications

  • Shape
    Half Round
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Thickness
  • Width
    1-15/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text