Motion
42222810
American Pattern File - Flat Shape, Double Cut, 16 in Length
MI ITEM #11740881
MFR #42222810
List Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Flat Shape, Double Cut, 16 in Length
MI ITEM #11740881
MFR #42222810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.30/each for your price

Overview

Mfr description
42222810 42222810 16" BASTARD FLAT FILE0
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Flat files are used for rapid material removal and general purpose applications.

Specifications

  • Shape
    Flat
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width/Diameter
  • Thickness
  • Overall Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought