Motion
43137447
4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 4,409 Lb Capacity, 1 Station, 14.85" Long x 4-31/32" High x 1-1/8" Deep, 1-1/8" Jaw Height
MI ITEM #11740885
MFR #43137447
List Price$176.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 4,409 Lb Capacity, 1 Station, 14.85" Long x 4-31/32" High x 1-1/8" Deep, 1-1/8" Jaw Height
MI ITEM #11740885
MFR #43137447

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$176.50/each for your price

Overview

Mfr description
43137447 43137447 4" JAW W/SWIVEL BASE T
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
  • The swivel base can be detached from the vise for stationary mounting.

Specifications

  • Base Length
    9.8400
  • Base Motion Type
    Swivel
  • Base Width
    8.6600
  • Jaw Height
    1-1/8 in
  • Jaw Opening Capacity
    4
  • Jaw Width
    4 in
  • Load Capacity
    4,409.00 in
  • Orientation
    Horizontal
  • Overall Height
    4-31/32 in
  • Precision
    Yes
  • Stations
    1
  • Throat Depth
    1-1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought