Motion
43137454
6" Jaw Width, 6" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 6,613 Lb Capacity, 1 Station, 19-1/8" Long x 6-7/32" High x 1-3/4" Deep, 1-1/2" Jaw Height
MI ITEM #11740886
MFR #43137454
List Price$251.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width, 6" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 6,613 Lb Capacity, 1 Station, 19-1/8" Long x 6-7/32" High x 1-3/4" Deep, 1-1/2" Jaw Height
MI ITEM #11740886
MFR #43137454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$251.18/each for your price

Overview

Mfr description
43137454 43137454 6" JAW W/SWIVEL BASE T
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
  • The swivel base can be detached from the vise for stationary mounting.

Specifications

  • Base Length
    12.5900
  • Base Motion Type
    Swivel
  • Base Width
    10.6200
  • Jaw Height
    1-1/2 in
  • Jaw Opening Capacity
    6
  • Jaw Width
    6 in
  • Load Capacity
    6,613.00 in
  • Orientation
    Horizontal
  • Overall Height
    6-7/32 in
  • Precision
    Yes
  • Stations
    1
  • Throat Depth
    1-3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought