Motion
43137462
4" Jaw Width, 2-3/8" Max Jaw Opening, Manual Self Centering Vise 11-27/64" OAL x 7-11/16" OAH
Mi Item #11740887
MFR #43137462
Price$284.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Jaw Width, 2-3/8" Max Jaw Opening, Manual Self Centering Vise 11-27/64" OAL x 7-11/16" OAH
Mi Item #11740887
MFR #43137462

Mfr description
43137462 43137462 4" VERT/HORZ VALUE SEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.08/each

Specifications

Dimensions

  • Jaw Width
    4 in
  • Overall Height
    7-11/16 in
  • Overall Length
    11-27/64 in
  • Throat Depth
    1.0000 in

Details

  • Jaw Opening Capacity
    2-3/8 in
  • Operation Type
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)