Motion
43137504
5" Jaw Width x 4-15/16" Jaw Opening Capacity, 2.64" Throat Depth, Bench & Pipe Combination Vise; 19/32 to 2.52" Pipe Capacity, Swivel Base, Bolt Down Attachment, Cast Iron
Mi Item #11740888
MFR #43137504
Price$414.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Jaw Width x 4-15/16" Jaw Opening Capacity, 2.64" Throat Depth, Bench & Pipe Combination Vise; 19/32 to 2.52" Pipe Capacity, Swivel Base, Bolt Down Attachment, Cast Iron
Mi Item #11740888
MFR #43137504

Mfr description
43137504 43137504 5" JAW MULTI-PURPOSE B
  • Cast iron offers good vibration, resistance, good wear resistance and machinability. It is heavier and more economical than steel.; Swivel vises are designed to rotate 360 degrees without moving the workpiece from the vise.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$414.45/each

Specifications

Dimensions

  • Jaw Width
    5 in
  • Overall Height
    8.86 in

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Jaw Opening Capacity
    4-15/16 in
  • Minimum Pipe Capacity
    19/32 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)