1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
43138981
3/16" Pilot Diam x 1-1/2" Pilot Length, Cartridge Roll Mandrel: 1/4" Shank Diam x 3-3/4" Shank Length, 6" OAL, Quick Change
MI ITEM #
11740891
MFR #
43138981
List Price
$16.50
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 43138981
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
43138981
3/16" Pilot Diam x 1-1/2" Pilot Length, Cartridge Roll Mandrel: 1/4" Shank Diam x 3-3/4" Shank Length, 6" OAL, Quick Change
MI ITEM #
11740891
MFR #
43138981
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$16.50
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
43138981 43138981 3/16X1-1/2X1/4X6 CARTR
Specifications
Shank Diameter
1/4 in
Shank Length
3-3/4 in
Overall Length
6 in
Pilot Diameter
3/16 in
Pilot Length
1-1/2 in
PSC Code
5350
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought