1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
43139013
1/4" Pilot Diam x 1" Pilot Length, Cartridge Roll Mandrel: 1/4" Shank Diam x 10-1/4" Shank Length, 12" OAL, Quick Change
MI ITEM #
11740894
MFR #
43139013
List Price
$37.18
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 43139013
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
43139013
1/4" Pilot Diam x 1" Pilot Length, Cartridge Roll Mandrel: 1/4" Shank Diam x 10-1/4" Shank Length, 12" OAL, Quick Change
MI ITEM #
11740894
MFR #
43139013
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$37.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
43139013 43139013 1/4X1X1/4X12 CARTRIDG
Specifications
Shank Diameter
1/4 in
Shank Length
10-1/4 in
Overall Length
12 in
Pilot Diameter
1/4 in
Pilot Length
1 in
PSC Code
5350
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data