Motion
43162973 43162973 1/4 3/8 1/2"DR SOCKET

Value Collection
43162973 43162973 1/4 3/8 1/2"DR SOCKET

76 Piece Capacity Locking Socket Organizer Tray;1/4, 3/8 & 1/2" Drive, Red
MI ITEM #11740897
MFR #43162973 43162973 1/4 3/8 1/2"DR SOCKET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
43162973 43162973 1/4 3/8 1/2"DR SOCKET

76 Piece Capacity Locking Socket Organizer Tray;1/4, 3/8 & 1/2" Drive, Red
MI ITEM #11740897
MFR #43162973 43162973 1/4 3/8 1/2"DR SOCKET

Mfr description
43162973 43162973 1/4 3/8 1/2"DR SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4, 3/8, 1/2

Details

  • Additional Details
    Locking Socket Organizer Tray
  • Color
    Red
  • Number Of Pieces
    76
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)