Overview
Mfr description
43381052 43381052 18X36X63" ZINC WIRE SH
Specifications
- Weight Capacity3,200 lb
- ColorZinc
- Height63 in
- Overall Width36 in
- Depth18 in
- Number Of Shelves4
- Starter or Add OnAdd-On
- TypeWire Shelving
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data