Overview
Mfr description
43381326 43381326 24X36X63" EPOXY WIRE S
Specifications
- Weight Capacity3,200 lb
- ColorEpoxy Coated
- Height63 in
- Overall Width36 in
- Depth24 in
- Number Of Shelves4
- Starter or Add OnAdd-On
- TypeWire Shelving
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data