Motion
43381409
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 48" Wide x 24" Deep x 74" High, Epoxy Coated
MI ITEM #11740982
MFR #43381409
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 48" Wide x 24" Deep x 74" High, Epoxy Coated
MI ITEM #11740982
MFR #43381409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Height
    74 in
  • Overall Width
    48 in

Details

  • Color
    Epoxy Coated
  • Number Of Shelves
    4
  • Starter or Add On
    Starter Unit
  • Type
    Wire Shelving
  • Weight Capacity
    3,200 lb

Overview

Mfr description
43381409 43381409 24X48X74" EPOXY WIRE S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought