Overview
Mfr description
43381680 43381680 18X36X74" SS WIRE SHEV
Specifications
- Weight Capacity3,200 lb
- ColorStainless Steel
- Height74 in
- Overall Width36 in
- Depth18 in
- Number Of Shelves4
- Starter or Add OnStarter Unit
- TypeWire Shelving
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data