1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
43381763
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 72" Wide x 18" Deep x 63" High, Stainless Steel
MI ITEM #
11741016
MFR #
43381763
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Storage and Containers
Shelving
Value Collection 43381763
Value Collection
43381763
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 72" Wide x 18" Deep x 63" High, Stainless Steel
MI ITEM #
11741016
MFR #
43381763
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
43381763
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 72" Wide x 18" Deep x 63" High, Stainless Steel
MI ITEM #
11741016
MFR #
43381763
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
43381763 43381763 18X72X63" SS WIRE SHEV
Specifications
Color
Stainless Steel, Stainless Steel
Depth
18.0000 in - 18 in
Height
63 in
Number of Shelves
4
Overall Width
72 in
Starter or Add On
Starter Unit
Type
Wire Shelving
Weight Capacity
2,400 lb
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data