Overview
Mfr description
43381870 43381870 18X60X74" SS WIRE SHEV
Specifications
- Weight Capacity2,400 lb
- ColorStainless Steel
- Height74 in
- Overall Width60 in
- Depth18 in
- Number Of Shelves4
- Starter or Add OnAdd-On
- TypeWire Shelving
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data