Overview
Mfr description
43382100 43382100 24X24X74" BLACK WIRE S
Specifications
- Weight Capacity3,200 lb
- ColorBlack
- Height74 in
- Overall Width24 in
- Depth24 in
- Number Of Shelves4
- Starter or Add OnAdd-On
- TypeWire Shelving
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data