Overview
Mfr description
43382209 43382209 18X60X63" BLACK WIRE S
Specifications
- Weight Capacity2,400 lb
- ColorBlack
- Height63 in
- Overall Width60 in
- Depth18 in
- Number Of Shelves4
- Starter or Add OnAdd-On
- TypeWire Shelving
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data