Motion
43382316
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 48" Wide x 24" Deep x 74" High, Black
MI ITEM #11741069
MFR #43382316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 48" Wide x 24" Deep x 74" High, Black
MI ITEM #11741069
MFR #43382316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43382316 43382316 24X48X74" BLACK WIRE S

Specifications

  • Color
    Black
  • Depth
    24 in
  • Height
    74 in
  • Number Of Shelves
    4
  • Overall Width
    48 in
  • Starter or Add On
    Starter Unit
  • Type
    Wire Shelving
  • Weight Capacity
    3,200 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text