Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 60" Wide x 18" Deep x 74" High, Black
MI ITEM #11741073
MFR #43382365

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
43382365 43382365 18X60X74" BLACK WIRE S

Specifications

  • Weight Capacity
    2,400 lb
  • Color
    Black
  • Height
    74 in
  • Overall Width
    60 in
  • Depth
    18 in
  • Number Of Shelves
    4
  • Starter or Add On
    Starter Unit
  • Type
    Wire Shelving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text