Motion
43382373
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 48" Wide x 18" Deep x 74" High, Black
MI ITEM #11741074
MFR #43382373
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 48" Wide x 18" Deep x 74" High, Black
MI ITEM #11741074
MFR #43382373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43382373 43382373 18X48X74" BLACK WIRE S

Specifications

  • Weight Capacity
    3,200 lb
  • Color
    Black
  • Height
    74 in
  • Overall Width
    48 in
  • Depth
    18 in
  • Number Of Shelves
    4
  • Starter or Add On
    Starter Unit
  • Type
    Wire Shelving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text