Specifications
Dimensions
- Depth24 in
- Height74 in
- Overall Width48 in
Details
- ColorChrome
- Number Of Shelves4
- Starter or Add OnStarter Unit
- TypeWire Shelving
- Weight Capacity3,200 lb
Overview
Mfr description
43382548 43382548 24X48X74" OPEN WIRE SH