Value Collection 43382571
Value Collection
43382571
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 60" Wide x 18" Deep x 74" High, Chrome
MI ITEM #11741092
MFR #43382571
Quote Required
This product requires a Quote Request
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 60" Wide x 18" Deep x 74" High, Chrome
MI ITEM #11741092
MFR #43382571
Value Collection 43382571
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 60" Wide x 18" Deep x 74" High, Chrome
MI ITEM #11741092
MFR #43382571

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
43382571 43382571 18X60X74" OPEN WIRE SH

Specifications

Color
Chrome, Chrome
Depth
18.0000 in - 18 in
Height
74 in
Number of Shelves
4
Overall Width
60 in
Starter or Add On
Starter Unit
Type
Wire Shelving
Weight Capacity
2,400 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data