Motion
43382605
2,400 Lb Capacity 4 Shelf Wire Shelving - Add-On Unit - 72" Wide x 24" Deep x 63" High, Chrome
MI ITEM #11741095
MFR #43382605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,400 Lb Capacity 4 Shelf Wire Shelving - Add-On Unit - 72" Wide x 24" Deep x 63" High, Chrome
MI ITEM #11741095
MFR #43382605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43382605 43382605 24X72X63" OPEN WIRE SH

Specifications

  • Weight Capacity
    2,400 lb
  • Color
    Chrome
  • Height
    63 in
  • Overall Width
    72 in
  • Depth
    24 in
  • Number Of Shelves
    4
  • Starter or Add On
    Add-On
  • Type
    Wire Shelving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text