Motion
43382696
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 60" Wide x 24" Deep x 63" High, Chrome
Mi Item #11741105
MFR #43382696
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 60" Wide x 24" Deep x 63" High, Chrome
Mi Item #11741105
MFR #43382696

Mfr description
43382696 43382696 24X60X63" OPEN WIRE SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Height
    63 in
  • Overall Width
    60 in

Details

  • Color
    Chrome
  • Number Of Shelves
    4
  • Starter or Add On
    Starter Unit
  • Type
    Wire Shelving
  • Weight Capacity
    2,400 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)