Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 48" Wide x 24" Deep x 63" High, Chrome
MI ITEM #11741106
MFR #43382704

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
43382704 43382704 24X48X63" OPEN WIRE SH

Specifications

  • Weight Capacity
    3,200 lb
  • Color
    Chrome
  • Height
    63 in
  • Overall Width
    48 in
  • Depth
    24 in
  • Number Of Shelves
    4
  • Starter or Add On
    Starter Unit
  • Type
    Wire Shelving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought