Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 72" Wide x 18" Deep x 63" High, Chrome
MI ITEM #11741108
MFR #43382720

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
43382720 43382720 18X72X63" OPEN WIRE SH

Specifications

  • Color
    Chrome
  • Depth
    18 in
  • Height
    63 in
  • Number Of Shelves
    4
  • Overall Width
    72 in
  • Starter or Add On
    Starter Unit
  • Type
    Wire Shelving
  • Weight Capacity
    2,400 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought