Motion
43382803
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 72" Wide x 18" Deep x 63" High, Zinc
MI ITEM #11741116
MFR #43382803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,400 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 72" Wide x 18" Deep x 63" High, Zinc
MI ITEM #11741116
MFR #43382803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43382803 43382803 18X72X74" ZINC WIRE SH

Specifications

  • Weight Capacity
    2,400 lb
  • Color
    Zinc
  • Height
    63 in
  • Overall Width
    72 in
  • Depth
    18 in
  • Number Of Shelves
    4
  • Starter or Add On
    Starter Unit
  • Type
    Wire Shelving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought