1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
43382951
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 24" Wide x 24" Deep x 63" High, Black
MI ITEM #
11741130
MFR #
43382951
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Shelving
Value Collection 43382951
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
43382951
3,200 Lb Capacity 4 Shelf Wire Shelving - Starter Unit - 24" Wide x 24" Deep x 63" High, Black
MI ITEM #
11741130
MFR #
43382951
Mfr description
43382951 43382951 24X24X63" BLACK WIRE S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
24 in
Height
63 in
Overall Width
24 in
Details
Color
Black
Number Of Shelves
4
Starter or Add On
Starter Unit
Type
Wire Shelving
Weight Capacity
3,200 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items