Motion
43382969
3,200 Lb Capacity 4 Shelf Wire Shelving - Add-On Unit - 48" Wide x 18" Deep x 63" High, Black
Mi Item #11741131
MFR #43382969
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity 4 Shelf Wire Shelving - Add-On Unit - 48" Wide x 18" Deep x 63" High, Black
Mi Item #11741131
MFR #43382969

Mfr description
43382969 43382969 18X48X63" BLACK WIRE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    18 in
  • Height
    63 in
  • Overall Width
    48 in

Details

  • Color
    Black
  • Number Of Shelves
    4
  • Starter or Add On
    Add-On
  • Type
    Wire Shelving
  • Weight Capacity
    3,200 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)