1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
43385392
800 Lb Capacity, 18" Wide x 48" Long x 39" High Wire Cart: Steel, Black, Swivel Casters, 2 Shelves
MI ITEM #
11741165
MFR #
43385392
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
Value Collection 43385392
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
43385392
800 Lb Capacity, 18" Wide x 48" Long x 39" High Wire Cart: Steel, Black, Swivel Casters, 2 Shelves
MI ITEM #
11741165
MFR #
43385392
Mfr description
43385392 43385392 18X48X39" 2SHELF BLK W
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Caster Size
5
Height
39 in
Length
48 in
Width
18 in
Details
Cart Material
Steel
Cart Type
Wire
Caster Wheel Types
Swivel
Color
Black
Number Of Shelves
2
Weight Capacity
800 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items