Motion
43401868
50', 14/3 Gauge/Conductors, Blue/Pink Indoor & Outdoor Extension Cord 1 Receptacle, 15 Amps, 125 Volts, UL SJEOW, NEMA 5-15P
MI ITEM #11741175
MFR #43401868
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50', 14/3 Gauge/Conductors, Blue/Pink Indoor & Outdoor Extension Cord 1 Receptacle, 15 Amps, 125 Volts, UL SJEOW, NEMA 5-15P
MI ITEM #11741175
MFR #43401868

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43401868 43401868 BLU 14/3X50' LIGHTED E
  • SJEOW UL rating refers to a standard medium-duty thermoplastic elastomer cord with oil resistant outer jacket
  • Weather and water resistant
  • Rated 300 VAC.

Specifications

  • Amperage
    15
  • Cord Color
    Blue/Pink
  • Voltage
    125 V
  • Cord Type
    Extension Cord
  • Nema Receptacle Configuration
    5-15P
  • Number Of Recepticles
    1
  • Overall Length
    50 ft
  • PSC Code
    6145
  • Recommended Environment
    Indoor, Outdoor
  • Standards Met
    UL Listed
  • UL Cable Designation
    SJEOW
  • Wire Gauge Number Of Conductors
    14/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought