Motion
43681154
3' Long x 1" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, Yellow, with Endless Sling
MI ITEM #11741197
MFR #43681154
List Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 1" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, Yellow, with Endless Sling
MI ITEM #11741197
MFR #43681154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.28/each for your price

Overview

Mfr description
43681154 43681154 1"X3'1PLY POLY WORKSMA

Specifications

  • Color
    Yellow
  • Basket Capacity
    6,400 lbs
  • Choker Capacity
    2,500 lbs
  • Length
    3 ft
  • Material
    Polyester
  • Ply
    1
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    3,200 lbs
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought