Motion
43681170
3' Long x 1" Wide, 6,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 4,900 Lb Choker Capacity, Yellow, with Endless Sling
Mi Item #11741199
MFR #43681170
Price$9.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 1" Wide, 6,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 4,900 Lb Choker Capacity, Yellow, with Endless Sling
Mi Item #11741199
MFR #43681170

Mfr description
43681170 43681170 1"X3' 2PLY POLY WORKSM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.63/each

Specifications

Dimensions

  • Length
    3 ft
  • Width
    1 in

Details

  • Basket Capacity
    12,400 lbs
  • Choker Capacity
    4,900 lbs
  • Color
    Yellow
  • Material
    Polyester
  • Ply
    2
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    6,200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)