Motion
43681303
8' Long x 3" Wide, 4,800 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 3,800 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741209
MFR #43681303
List Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8' Long x 3" Wide, 4,800 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 3,800 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741209
MFR #43681303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.15/each for your price

Overview

Mfr description
43681303 43681303 3"X8' 1PLY POLY WORKSM

Specifications

  • Basket Capacity
    9,600 lbs
  • Capacity
    4,800.00 lbs
  • Choker Capacity
    3,800 lbs
  • Length
    8 ft
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    4,800 lbs
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text