Motion
43681329
12' Long x 3" Wide, 4,800 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 3,800 Lb Choker Capacity, with Eye & Eye (Flat)
Mi Item #11741211
MFR #43681329
Price$26.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12' Long x 3" Wide, 4,800 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 3,800 Lb Choker Capacity, with Eye & Eye (Flat)
Mi Item #11741211
MFR #43681329

Mfr description
43681329 43681329 3"X12' 1PLY POLY WORKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.90/each

Specifications

Dimensions

  • Length
    12 ft
  • Width
    3 in

Details

  • Basket Capacity
    9,600 lbs
  • Capacity
    4,800.00 lbs
  • Choker Capacity
    3,800 lbs
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    4,800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)