Motion
43681444
3' Long x 2" Wide, 6,400 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741221
MFR #43681444
List Price$8.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 2" Wide, 6,400 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741221
MFR #43681444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.15/each for your price

Overview

Mfr description
43681444 43681444 2"X3' 2PLY POLY WORKSM

Specifications

  • Basket Capacity
    12,800 lbs
  • Capacity
    6,400.00 lbs
  • Choker Capacity
    5,000 lbs
  • Length
    3 ft
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    6,400 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought